Beli steel ball di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Chrome Steel Ballatribut:
- Material: Chrome steel (SUJ-2)
- Hardness: HRC 62 - 67
- AS ONE Ballatribut:
- Hardness: HRC25 - 39
- Size (mm): 5
- Material: Stainless steel (SUS304)
- Package Size (mm): 100x170x20
- AS ONE Wrecking BallDeskripsi:It is a non-magnetic type that does not harden by heat treatment and has excellent corrosion resistance. It has high durability and excellent mechanical properties at high and low temperatures.atribut:
- HardnessHRC: 25-39
- Material: Stainless steel (SUS304)
- Non Brand Stainless Steel BallsDeskripsi:Total 3kg of steel balls for 4pcsx500ml Stainless Steel Jaratribut:
- Material: Stainless Steel
- Balls: 5, 8, 10, 12, 15mm mixed
- AS ONE Tungsten Ballatribut:
- Specific Gravity: 17.8 to 18
- Material: Tungsten
- SKF Angular Contact Ball Bearing Two Super Precision CD/P4ADGA Type (Laher)Deskripsi:These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.atribut:
- Coating: Without
- Number of Rows: 2
- Design: High-capacity D
- Sealing: Without
- Lubricant: None
- Bearing Material: Bearing steel
- Contact Angle (°): 15
- Contact Type: Normal contact (two-point contact)
- Matched Arrangement: Universal matching
- Matched Condition (axial clearance/preload): Extra light preload
- Number of bearings in matched set: 2
- Ring Type: One-piece inner and outer rings
- Tolerance Class: P4A
- Universal Matching Bearing: Yes, back-to-back (<>), face-to-face (><) or tandem (>>)
- AS ONE Stainless Steel Ballatribut:
- Material: Stainless Steel (SUS304)
- KRISBOW Trolley Foldable (Troli Lipat)Deskripsi:Foldable Platform Hand Truck 150kg small wheelatribut:
- Material: Steel and Alumunium
- Maximum Loading Capacity (kg): 90
- Wheel Diameter (mm): 150
- Insize Steel Standard Ball (Blok Ukur)Deskripsi:- To measure angle and diameter of taper holes- Supplied with manufacturer inspection certificate
- COPELAND Filter DryerDeskripsi:The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- Spindo Carbon Steel Pipe (Black Steel)Deskripsi:Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
- SKF Single Row Angular Contact Ball Bearing Super Precision CDGA/P4A Type (Laher)Deskripsi:These super-precision, high-capacity, single row angular contact ball bearings accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, within a predetermined preload range, without the use of shims or similar devices.atribut:
- Coating: Without
- Number of Rows: 1
- Design: High-capacity D
- Sealing: Without
- Lubricant: None
- Bearing Material: Bearing steel
- Contact Angle (°): 15
- Contact Type: Normal contact (two-point contact)
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Measuring load, class A
- Ring Type: One-piece inner and outer rings
- Tolerance Class: P4A
- Universal Matching Bearing: Yes, back-to-back (<>), face-to-face (><) or tandem (>>)
- SKF Single Row Angular Contact Ball Bearing Super Precision ACDGA/P4A Type (Laher)Deskripsi:These super-precision, high-capacity, single row angular contact ball bearings accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, within a predetermined preload range, without the use of shims or similar devices.atribut:
- Coating: Without
- Number of Rows: 1
- Design: High-capacity D
- Sealing: Without
- Lubricant: None
- Axial Load Factor (back-to-back, face-to-face) Y0: 0.76
- Axial Load Factor (back-to-back, face-to-face) Y1: 0.92
- Axial Load Factor (back-to-back, face-to-face) Y2: 1.41
- Axial Load Factor (single, tandem) Y0: 0.38
- Axial Load Factor (single, tandem) Y1: 0 (zero)
- Axial Load Factor (single, tandem) Y2: 0.87
- Bearing Material: Bearing steel
- Contact Angle (°): 25
- Contact Type: Normal contact (two-point contact)
- Correction Factor For Hybrid Bearings fHC: 1
- Correction Factor, Preload Class A: 1
- Limiting Value (e): 0.68
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Measuring load, class A
- Preload Class: A
- Radial Load Factor (back-to-back, face-to-face) X0: 1
- Radial Load Factor (back-to-back, face-to-face) X1: 1
- Radial Load Factor (back-to-back, face-to-face) X2: 0.67
- Radial Load Factor (single, tandem) X0: 0.5
- Radial Load Factor (single, tandem) X1: 1
- Radial Load Factor (single, tandem) X2: 0.41
- Ring Type: One-piece inner and outer rings
- Tolerance Class: P4A
- Universal Matching Bearing: Yes, back-to-back (<>), face-to-face (><) or tandem (>>)
- Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
Daftar Harga steel ball Terbaru October 2026
| AS ONE Chrome Steel Ball | Rp389.900 |
| AS ONE Ball | Rp1.799.900 |
| AS ONE Wrecking Ball | Rp2.699.900 |
| Koyo (J-TEKT) Tapered Roller Bearing 30000 Series (Laher Tirus) | Rp129.900 |
| Non Brand Stainless Steel Balls | Rp5.199.900 |
| AS ONE Tungsten Ball | Rp1.999.900 |
| SKF Angular Contact Ball Bearing Two Super Precision CD/P4ADGA Type (Laher) | Rp7.199.900 |
| AS ONE Stainless Steel Ball | Rp469.900 |
| KRISBOW Trolley Foldable (Troli Lipat) | Rp639.900 |
| Insize Steel Standard Ball (Blok Ukur) | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20Tapered%20Roller%20Bearing%2030000%20Series%20(Laher%20Tirus)/7aP106593262-1.jpg)


/SKF%20Angular%20Contact%20Ball%20Bearing%20Two%20Super%20Precision%20CD%2FP4ADGA%20Type%20(Laher)/qiP104078954-3.jpg)

/6iP103951234-3.jpg)
/ehP110060521-1.jpg)

/nvP101002859-3.jpg)
/b7P107643403-1.jpg)

/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Super%20Precision%20CDGA%2FP4A%20Type%20(Laher)/90P104079324-3.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Super%20Precision%20ACDGA%2FP4A%20Type%20(Laher)/3vP104079139-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/Weldcraft%20Tungsten/imP106585670-1.jpg)
/9iP103201342-9.jpg)
/P101002706-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)